Buy more than* S$200* and get FREE SHIPPING

  • Super cut RSC
  • Super cut RSC
  • Super cut RSC

Super cut RSC -

4.81 (73)
Item.#
05587382
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
3.49 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Hardness
P
Outer Diameter (phi mm)
105
Hole Diameter (phi mm)
15
Grain Size
40
Abrasive Grain
Cubitron
Maximum Operating Speed (m/s [m/min])
80[4800]
Thickness (mm)
1.6
Purpose
For cutting small-diameter round bar, small diameter pipes, small-diameter steel, steel sheets, plates, etc.
Customer Reviews
5 star 62
4 star 8
3 star 3
2 star 0
1 star 0
Review Rating: 4.81
73 Customer Reviews
The reviews are automatic translation.
To cut the working of iron, aluminum, stainless steel
5
From Japan
On 2017-02-16 17:23:01
Cutting sharpness best Only, the cutting angle is shifted even a little Severe exhaustion
This review is about item#18637456.
Company
5
From Japan
On 2017-02-16 09:39:09
Price will be saved cheaply very much. Also is a product that you want to ask the future.
This review is about item#18637447.
Cutting work
3
From Japan
On 2016-12-24 14:34:17
Sharpness also feel faster Consumable not even so much. Next time whether Let's test the other items ...
This review is about item#5587267.
Wiper motor rotation axis cutting
5
From Japan
On 2016-11-04 09:53:36
Of this product, smooth sharpness is excellent. Because it uses the cutting of the motor shaft, but I wanted to avoid as much as possible vibration, just hit lightly teeth, we were able to smoothly cut without any vibration. It is teeth thinner may be. After cutting, only stroking around lightly on the side, Bali also easy to take, I think good things.
This review is about item#5587267.
When that can iron plate
5
From Japan
On 2016-10-27 00:12:05
Less blade spills to quite cut off, I tall COSPA
This review is about item#05587267.
Cutting of metal objects
5
From Japan
On 2016-09-29 20:27:03
Cheap things it takes time and effort of reduced early exchange This product is very good
This review is about item#5587267.
Cutting of steel
5
From Japan
On 2016-08-14 18:50:55
Since the manufacturer goods you can use longer than the low-cost goods. Price will be saved with a little more cheap.
This review is about item#5587382.
For metalworking
5
From Japan
On 2016-08-09 20:02:45
The cost performance outstanding.
This review is about item#5587267.
Cut of steel
5
From Japan
On 2016-07-13 17:40:49
Now shortening of working hours so well cut I hope a little more cheap
This review is about item#18637447.
Vehicle maintenance
5
From Japan
On 2016-06-17 17:38:47
We use to cut the rusty bolt, but early, cutting the amount is less, wear less, is not the disadvantages, such as
This review is about item#05587267.