Buy more than* S$200* and get FREE SHIPPING

  • SKILLNET-OFFSET TYPE FOR FRP, NON-METALS

SKILLNET-OFFSET TYPE FOR FRP, NON-METALS 340681

3.50 (2)
Item.#
05587504
Mfr.#
340681
Package Qty.
1Sheet
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
15200
Type
2P
Grain Size
120
Estimated Grain Size
Finish
Usage Tool
Disc grinder
Maximum Peripheral Velocity (m/min)
4800
Hole Diameter (phi mm)
15
Thickness (mm)
1.5
Purpose
For FRP and non-metals
Grinding Angle (degree)
15 - 30
Caution
Wear dust goggles and dust masks. Use an dedicated pad. Please use below maximum RPM, and maximum speed. Equipped wheel cover. Please keep product dry, away from humidity.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
FRP product processing
2
From Japan
On 2013-07-05 14:01:15
It is much faster than other similar products that I used before. It disappears in a blink of an eye.
This review is about item#05587513.
Used for polishing work after welding of copper and copper alloy.
5
From Japan
On 2009-02-09 16:57:46
Feeling soft and light than around skill touch, feeling of use is very good. Although I can cut it well, I feel that the reduction is a bit faster than skill touch.
This review is about item#05587504.