Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SKILLNET-OFFSET TYPE FOR FRP, NON-METALS

SKILLNET-OFFSET TYPE FOR FRP, NON-METALS 340590

3.50 (2)
Item.#
05587513
Mfr.#
340590
Package Qty.
1Sheet
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
15200
Type
2P
Application
For FRP and non-metals
Grinding Angle (degree)
15 to 30
Grain Size
60
Maximum Peripheral Velocity (m/min)
4800
Hole Diameter (phi mm)
15
Thickness (mm)
1.5
Estimated Grain Size
Medium Eye
Usage Tool
Disk grinder
Caution
Wear dust goggles and dust masks. Use an grindstone dedicated pad. Please use below maximum RPM, and maximum speed. Equipped wheel cover. Please keep product dry, away from humidity.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
FRP product processing
2
From Japan
On 2013-07-05 14:01:15
It is much faster than other similar products that I used before. It disappears in a blink of an eye.
This review is about item#05587513.
Used for polishing work after welding of copper and copper alloy.
5
From Japan
On 2009-02-09 16:57:46
Feeling soft and light than around skill touch, feeling of use is very good. Although I can cut it well, I feel that the reduction is a bit faster than skill touch.
This review is about item#05587504.