Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Skill touch R-2 CC16 100

Skill touch R-2 CC16 100 341273

1.00 (1)
Item.#
05587723
Mfr.#
341273
Package Qty.
1Sheet
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Wheel cover attachement Dedicated pad attachment Wear dust goggles, mask Keep grinding in the dry and moisture-free area.
Outer Diameter (phi mm)
100
Usage Tool
Disc grinder
Thickness (mm)
3
Purpose
Sharpening General steel black skin remover
Maximum Peripheral Velocity (m/min)
4300
Hole Diameter (phi mm)
15
Grain Size
16
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Melt peeling of steel materials
1
From Japan
On 2016-03-28 04:06:31
It was hard and rough than what I was imagining. I can get black skin, but I want you to shave it more beautifully.
This review is about item#05587723.