Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Skill Touch R-2 CC16 125

Skill Touch R-2 CC16 125 340330

5.00 (1)
Item.#
05587732
Mfr.#
340330
Package Qty.
1Sheet
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Material
CC
Hole Diameter (phi mm)
22
Grain Size
16
Application
Chipping work of concrete connected gap. Deburring work of concrete. Grinding and polishing wotk of rough concrete surface. other concrete repair work.
Maximum Operating Speed (m/s [m/min])
72[4300]
Thickness (mm)
3
Outer Diameter (phi mm)
125
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Finishing work of concrete structure.
5
From Japan
On 2012-05-01 22:06:45
Compared with dry surfacer, the finished surface is not rough and the finish is beautiful. Even beginners did not cut too much and it finished cleanly.
This review is about item#05587732.