Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Grinding Disc, Skill Touch R-2

Grinding Disc, Skill Touch R-2 340341

Item.#
05587741
Mfr.#
340341
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Concrete grinding work.
Maximum Operating Speed (m/s [m/min])
72[4300]
Abrasive Material
CC
Grain Size
16
Outer Diameter (phi mm)
150
Hole Diameter (phi mm)
22
Thickness (mm)
3