Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Super bio SV
  • Super bio SV
  • Super bio SV

Super bio SV -

2.00 (1)
Item.#
05587802
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
100
Hardness
L
Thickness (mm)
6
Caution
Please wear protective goggles, gloves, masks, etc. Please never move the grinder whetstone cover. Please store in a flat area without dampness or water.
Maximum Operating Speed (m/s [m/min])
72[4300]
Hole Diameter (phi mm)
15
Grain Size
46
Purpose
For stainless grinding
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Mechanical repair
2
From Japan
On 2014-01-20 15:30:24
Compared to GREE Ace gold, I think cutting is good, but it is quickly decreasing anyway.
This review is about item#06738785.