Buy more than* S$200* and get FREE SHIPPING

  • Super Ace RSA

Super Ace RSA -

Item.#
05587836
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
Wear dust goggles and dust masks. Please use the wheel cover. Please use below the maximum use of RPM and maximum speed. Keep the wheels in a dry place with no humidity.
Grinding Angle (degree)
15 to 30
Outer Diameter (phi mm)
100
Usage Tool
Disk grinder
Hole Diameter (phi mm)
15
Grain Size
36
Purpose
General steel, stainless steel, and alloy steel
Bond
B
Maximum Operating Speed (m/s [m/min])
72[4300]
Hardness
P
Thickness (mm)
6