Buy more than* S$200* and get FREE SHIPPING

  • Skill touch SC

Skill touch SC 341911

5.00 (3)
Item.#
05587906
Mfr.#
341911
Package Qty.
1Sheet
Ship pack of
1
3.14 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please use an exclusive pad.
Bond
BF
Maximum Operating Speed (m/s [m/min])
72[4300]
Abrasive Material
SC
Grain Size
36
Purpose
Iron, stainless steel, aluminum and molding
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Thickness (mm)
3
Description 2
Common steel demonstrates power broadly, to stainless steel from the first.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Welding beat removal
5
From Japan
On 2016-05-15 22:40:14
This product and replacement while using inexpensive Chinese-made of the same specification, is a reliable domestic Since scattered broken None at the moment trouble
This review is about item#05587924.
Steel processing
5
From Japan
On 2015-08-09 19:04:56
It reduces the early hearted than shaved quickly without that amount clogging.
This review is about item#05587906.
Sharpening of trowel-Joren
5
From Japan
On 2014-04-11 13:25:59
I use mainly for use in excavation work sharpening of trowel-Joren, but the problem from the price, ease of use and quality There is no place to be.