Buy more than* S$200* and get FREE SHIPPING

  • Flexible Grinding Disc, Skill Touch SC

Flexible Grinding Disc, Skill Touch SC 341922

5.00 (1)
Item.#
05587915
Mfr.#
341922
Package Qty.
1Sheet
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
100
Caution
Please use an exclusive pad.
Maximum Operating Speed (m/s [m/min])
72[4300]
Thickness (mm)
2
Description 2
Common steel demonstrates power broadly, to stainless steel from the first.
Abrasive Material
SC
Bond
BF
Hole Diameter (phi mm)
15
Grain Size
46
Purpose
Iron, stainless steel, aluminum and molding
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polishing of cutlery
5
From Japan
On 2017-04-28 23:11:54
I tried variously, but this is the best for polishing the cutlery. Because it does not clog, it is easy to sharpen without burning.
This review is about item#5587933.