Buy more than* S$200* and get FREE SHIPPING

  • Flexible Grinding Disc, Skill Touch SC

Flexible Grinding Disc, Skill Touch SC 341944

5.00 (1)
Item.#
05587933
Mfr.#
341944
Package Qty.
1Sheet
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
100
Thickness (mm)
2
Caution
Please use an exclusive pad.
Maximum Operating Speed (m/s [m/min])
72[4300]
Description 2
As well as general steel, stainless steel exhibits a wide range of power.
Abrasive Material
SC
Grain Size
80
Bond
BF
Hole Diameter (phi mm)
15
Purpose
Iron, stainless steel, aluminum and molding
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polishing of cutlery
5
From Japan
On 2017-04-28 23:11:54
I tried variously, but this is the best for polishing the cutlery. Because it does not clog, it is easy to sharpen without burning.
This review is about item#5587933.