The reviews are automatic translation.
We attach metal fittings to products by welding
From Japan
On 2018-03-29 14:45:33
The material is solid, the hand is protected because the part of the wrist is long, it is very useful.
During welding operation
From Japan
On 2017-11-08 10:16:15
The thread of the seam will be cut off immediately by spattering.
When welding
From Japan
On 2017-07-01 18:51:38
Fitting inside the fingertip is too complicated.
It would be nice if the leather is a bit more tender
For welding
From Japan
On 2016-01-18 18:58:37
Since the part of the wrist is long, it is safe to work without entering sparks.
Welding
From Japan
On 2015-05-31 20:20:47
Easy to work, satisfied with making solid!
Welding operation
From Japan
On 2012-07-30 09:32:05
I am using it more than before, but it seems that the quality has gradually deteriorated. Especially the seams of the fingertips are shifted from 2 to 3 days after purchase, and in the use of welding, I often meet the burned. It will be different if you buy a higher price, but this is a time ... So once, I'm buying it with money, so I'd like you to do sewing properly a little more.
Welding operation
From Japan
On 2012-07-04 18:04:34
It is this glove NG at TIG. I can not have a stick unless it is softer. I purchased but I could not use it. Sorry.
Automobile repair, sheet metal etc.
From Japan
On 2011-06-16 10:57:17
Although I am very satisfied with the price, I think that it is good if there is no seams Hotsure etc. after using it in future.
Welding operation
From Japan
On 2009-12-07 08:32:17
Although I bought a large amount before one year, most of it was disabled in 1 to 3 days of use. The cause was written in other reviews, but the seams of the back of the hand will be loose. Moreover, I think whether it is goods with hit because there are times when it hits a thin thing if the thickness of the skin also has a thick one.
Welding operation
From Japan
On 2008-12-11 09:06:58
Although it is cheaper than the product which used before, especially big dissatisfaction has not come out, but even rarely pulling the sleeve even a brand new, there was a thing leather can not be used because it was split vertically, so slightly on the quality of leather It may be a problem.