Buy more than* S$200* and get FREE SHIPPING

  • Medium Size Cutting Tip

Medium Size Cutting Tip 1120N-1A

4.00 (7)
Item.#
05588274
Mfr.#
1120N-1A
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Gas
Acetylene
Compatible
A Tanaka style Ogata cutting blast pipe . Tanaka style medium size cutting blast pipe
Sheet Thickness (mm)
3 - 10
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Facility maintenance time
5
From Japan
On 2016-08-16 20:16:14
There is neither good nor bad, but it is a consumable item.
This review is about item#5588274.
Gas cutting
5
From Japan
On 2014-10-14 07:16:39
It was the same as what I used at all times.
This review is about item#05588274.
Gas fusion of steel plate
5
From Japan
On 2014-08-12 02:52:11
It is important in the crater that two white flames from the center stably and continuously go out in parallel, but this was no problem at all.
This review is about item#05588274.
Cutting of steel
3
From Japan
On 2013-06-13 13:16:57
It is inexpensive and there is no particular problem in terms of use
This review is about item#05588274.
Gas welding and fusing
1
From Japan
On 2012-12-12 02:22:57
It took only 30 minutes to make a funny sound, and the crater was out of alignment. Looking at the review, I have seen that there are also defective items, but it is the worst that I bought only one book and it is right. Please develop more properly. Thanks to this, I lost the steel sheet.
This review is about item#05588274.
Steel cutting
4
From Japan
On 2012-05-04 16:08:36
It is slightly expensive, but I feel a little good durability. Onsite work, high altitude work, we recommend a little better things.
This review is about item#05588274.
Iron plate cutting
5
From Japan
On 2012-04-27 18:22:25
It was very nice to have cut clean.
This review is about item#05588274.