Buy more than* S$200* and get FREE SHIPPING

  • Medium Size Cutting Tip

Medium Size Cutting Tip 1120N-2A

4.00 (7)
Item.#
05588283
Mfr.#
1120N-2A
Package Qty.
1PC
Ship pack of
1
9.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Gas
Acetylene
Compatible
Tanaka style small type cutting blast pipe. Tanaka style medium size cutting blast pipe
Sheet Thickness (mm)
10 - 20
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Facility maintenance time
5
From Japan
On 2016-08-16 20:16:14
There is neither good nor bad, but it is a consumable item.
This review is about item#5588274.
Gas cutting
5
From Japan
On 2014-10-14 07:16:39
It was the same as what I used at all times.
This review is about item#05588274.
Gas fusion of steel plate
5
From Japan
On 2014-08-12 02:52:11
It is important in the crater that two white flames from the center stably and continuously go out in parallel, but this was no problem at all.
This review is about item#05588274.
Cutting of steel
3
From Japan
On 2013-06-13 13:16:57
It is inexpensive and there is no particular problem in terms of use
This review is about item#05588274.
Gas welding and fusing
1
From Japan
On 2012-12-12 02:22:57
It took only 30 minutes to make a funny sound, and the crater was out of alignment. Looking at the review, I have seen that there are also defective items, but it is the worst that I bought only one book and it is right. Please develop more properly. Thanks to this, I lost the steel sheet.
This review is about item#05588274.
Steel cutting
4
From Japan
On 2012-05-04 16:08:36
It is slightly expensive, but I feel a little good durability. Onsite work, high altitude work, we recommend a little better things.
This review is about item#05588274.
Iron plate cutting
5
From Japan
On 2012-04-27 18:22:25
It was very nice to have cut clean.
This review is about item#05588274.