Buy more than* S$200* and get FREE SHIPPING

  • A Type Cutting Tip Nozzle

A Type Cutting Tip Nozzle 1220N-1A

5.00 (1)
Item.#
05588301
Mfr.#
1220N-1A
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Gas
Acetylene
Sheet Thickness (mm)
3 - 15
Nozzle No.
1
Compatible
Tanaka style, A-number cutting blast pipe.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Heat treatment (partial quenching)
5
From Japan
On 2014-10-14 08:21:04
Previously, I bought it from a gas supplier who came in and out, but since I know that it is in the catalog of MonotaRO, I am continuing purchasing Since it is an indispensable product for our work, please keep it at a stable price in the future
This review is about item#05588326.