Buy more than* S$200* and get FREE SHIPPING

  • A Type Cutting Tip Nozzle

A Type Cutting Tip Nozzle 1220N-2A

5.00 (1)
Item.#
05588317
Mfr.#
1220N-2A
Package Qty.
1PC
Ship pack of
1
14.39 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Gas
Acetylene
Sheet Thickness (mm)
15 - 40
Nozzle No.
2
Compatible
Tanaka style, A-number cutting blast pipe.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Heat treatment (partial hardening)
5
From Japan
On 2014-10-14 08:21:04
I used to buy from out of gas stockists, It has purchased continues from knowing that it is in the catalog of MonotaRO We need your help at a price that was also stable future because it is essential for products to our work
This review is about item#05588326.