Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • A Type Cutting Tip Nozzle

A Type Cutting Tip Nozzle 1220N-3A

5.00 (1)
Item.#
05588326
Mfr.#
1220N-3A
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Gas
Acetylene
Sheet Thickness (mm)
40 - 80
Nozzle No.
3
Compatible
No. A cutting blowpipe Tanaka formula
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Heat treatment (partial quenching)
5
From Japan
On 2014-10-14 08:21:04
Previously, I bought it from a gas supplier who came in and out, but since I know that it is in the catalog of MonotaRO, I am continuing purchasing Since it is an indispensable product for our work, please keep it at a stable price in the future
This review is about item#05588326.