Buy more than* S$200* and get FREE SHIPPING

  • Holder

Holder S300

4.83 (6)
Item.#
05588362
Mfr.#
S300
Package Qty.
1PC
Ship pack of
1
24.25 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Operating Rod Diameter (mm)
3.2 - 6.0
Weight (g)
435
Description 2
PLEASE USE 3 STANDING JIS PLANT IN WELDING ROD HOLDER.Because all metal, covered with an excellent heat insulant and qualified by examination of the withstand voltage test based on the JIS standard and variety of peace, can be used.
Welding Current (A)
300
Length (mm)
235
Specification
Electric connection method (Screw stop)
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
welding
5
From Japan
On 2017-10-15 07:39:24
very good. The price is also cheap, and the performance is good. The solidness of the spring is exquisite.
This review is about item#05588362.
Electric welding
5
From Japan
On 2017-05-01 21:00:48
It is an essential consumable item for handwelding welding. Since it purchased as a spare item, it is still unused but there is no problem at all. Immediate delivery is also grateful.
This review is about item#5588362.
Structure of welding machine
5
From Japan
On 2017-03-26 19:09:43
It has good insulation performance and normal usability is very good. . . . .
This review is about item#5588362.
I am doing welding of SD
5
From Japan
On 2016-10-14 16:37:22
I think that it is very good for the price.
This review is about item#5588362.
Light welding
5
From Japan
On 2014-11-27 23:42:59
The spring is strong and can be held reliably. Making is very good. It is the highest as a product that can be bought at this price.
This review is about item#05588362.
welding
4
From Japan
On 2012-08-20 16:22:05
It is a replacement as I have used up to now because it has broken. I rarely buy things, so I do not know if the price is advantageous. Usability is the same as ever, so once it is satisfying.
This review is about item#05588362.