Buy more than* S$200* and get FREE SHIPPING

  • Earth Clips

Earth Clips M300

4.67 (6)
Item.#
05588396
Mfr.#
M300
Package Qty.
1PC
Ship pack of
1
21.05 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Clip Capability (mm)
25
Weight (g)
380
Welding Current (A)
300
Specification
Electric connection method (Screw stop)
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
TIG welding
5
From Japan
On 2016-11-22 17:15:59
It is relatively small and easy to handle. One copper tube that was displayed as an option was also included. I think that it is good to have a display on the item description as an accessory because it is hard to understand.
This review is about item#5588396.
Aluminum fittings
5
From Japan
On 2016-10-18 16:41:18
It's small and easy to use, but the spring will be bad quickly with heat.
This review is about item#5588396.
welding
4
From Japan
On 2015-07-15 22:39:06
It is easy to use.
This review is about item#05588396.
welding
4
From Japan
On 2015-07-15 14:50:24
It is easy to use.
This review is about item#05588396.
Earth of welding machine
5
From Japan
On 2014-07-04 20:40:46
It is a solid product and it is a very easy to use item.
This review is about item#05588396.
Machine fabrication repair
5
From Japan
On 2010-04-06 21:40:17
It is of sufficient quality. The price is also cheap. Others bought cables and holders together so the shipping cost was also free.
This review is about item#05588396.