Buy more than* S$200* and get FREE SHIPPING

  • Earth Clips

Earth Clips EA300

4.50 (6)
Item.#
05588405
Mfr.#
EA300
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Clip Capability (mm)
35
Weight (g)
550
Welding Current (A)
300
Specification
Electric connection method (Screw stop)
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Welding operation
4
From Japan
On 2018-04-07 17:00:04
It is convenient that you can easily request such parts Make a tool shop cry
This review is about item#5588405.
Welding operation
5
From Japan
On 2017-12-05 17:42:27
Heavily heavy and strong spring. Therefore it is good feeling. It is likely to strengthen grip strength after work.
This review is about item#5588405.
Earth
5
From Japan
On 2017-08-06 23:04:04
The spring of the hand grip is also just right and it is very easy to use.
This review is about item#5588405.
Construction of welding machine
3
From Japan
On 2017-03-26 19:17:02
Although I created a new code, it is necessary to get used to using the code to connect the tip of the clip.
This review is about item#5588405.
Welding operation
5
From Japan
On 2016-10-06 17:43:58
I am firm and am satisfied.
This review is about item#05588405.
Welding work of sash
5
From Japan
On 2016-05-06 18:27:51
Even when the scissors shoulder rolls the cab tire a lot, the earth clip does not drop so it is very nice.
This review is about item#05588405.