Buy more than* S$200* and get FREE SHIPPING

  • Earth Clips

Earth Clips EB300

4.83 (6)
Item.#
05588414
Mfr.#
EB300
Package Qty.
1PC
Ship pack of
1
34.88 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Wire connection system (terminal stop)
Welding Current (A)
300
Maximum Clip Capability (mm)
50
Weight (g)
680
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Weld welding in water
5
From Japan
On 2017-08-16 15:49:13
Very easy to use, It is good for rust against sea water etc. because the screw part is brass.
This review is about item#5588423.
Welding work operation
5
From Japan
On 2017-07-31 11:01:15
I am more satisfied because I am firmer than I expected.
This review is about item#5588414.
welding
5
From Japan
On 2017-04-11 11:15:55
It was nice to buy it very easy to use. It is amazing.
This review is about item#5588414.
Earth of welding machine
5
From Japan
On 2016-03-24 09:36:47
I am satisfied because I always use it.
This review is about item#05588414.
It was connected to the negative ground side of the Tig welding Mig welding machine.
5
From Japan
On 2012-10-23 17:13:12
The Tig Mig welding machine became old in the equipment of an industrial high school, clothing of the cable on the negative earth side was torn, so it was exchanged together with the earth clip. There are seven electric welding relationships, and we plan to replace them from old ones.
This review is about item#05588414.
Purchase at the time of welding that the use rate does not decrease when you want to securely ground from the clip type
4
From Japan
On 2012-06-21 21:17:56
Rust it is because it is no unlikely is likely to be permanent use, especially problem is I think that easy without use to tighten.
This review is about item#05588414.