Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Earth Clips

Earth Clips EB500

4.75 (4)
Item.#
05588423
Mfr.#
EB500
Package Qty.
1PC
Ship pack of
1
57.04 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Specification
Wire connection system (terminal stop)
Welding Current (A)
500
Maximum Clip Capability (mm)
70
Weight (g)
930
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
溶接
5
From Japan
On 2017-04-11 11:15:55
非常に使いやすく買ってよかったです。まんぞくです。
This review is about item#5588414.
Grounding of welder
5
From Japan
On 2016-03-24 09:36:47
Since it uses always, we are satisfied.
This review is about item#05588414.
It was connected to the negative ground side of Tig welding Mig welder.
5
From Japan
On 2012-10-23 17:13:12
Become old and Tig Mig welder in industrial high school facilities, because the clothing of the negative ground end of the cable has been torn, was replaced with the grounding clip. Now, electric welding relationship is seven, is expected to continue to exchange from the old ones.
This review is about item#05588414.
Purchased in welding at the time, certainly than the clip-on things and utilization does not go down when you want to take the ground
4
From Japan
On 2012-06-21 21:17:56
Rust it is because it is less. Seems is likely to be permanent use, especially problem is I think that easy without use to tighten.
This review is about item#05588414.