Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cable Joint

Cable Joint JA300

3.50 (2)
Item.#
05588466
Mfr.#
JA300
Package Qty.
1Bag(1Set)
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Connection Method
(Between joints) pin
Length (mm)
200
Compatible Current (A)
300
Weight (g)
250
Cable Connection Method
Solder type
Compatible Electric Wire (mm2)
22 to 50
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Connecting the power cord
3
From Japan
On 2016-04-25 07:39:54
Because it crushes well, I purchased it as a consumable item. Rose selling not only male, but also want a scalpel
This review is about item#06299772.
Welding operation
4
From Japan
On 2009-01-14 08:29:24
When I thought that the color of the cover was blue, actually it was black
This review is about item#06299781.