Buy more than* S$200* and get FREE SHIPPING

  • Welder Joint

Welder Joint WJ300

5.00 (3)
Item.#
05588536
Mfr.#
WJ300
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Wire connection system (with bolt connections)
Welding Current (A)
300
Description 2
Helps improve work efficiency of movement of welder and wire replacement.
Length (mm)
115
Weight (g)
150
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Construction of welding machine
5
From Japan
On 2017-03-26 19:11:14
It's handy to build working environment because we procured welding machine body.
This review is about item#5588536.
Tig side of the tig multifunction machine
5
From Japan
On 2013-09-27 07:52:26
Switching of hand welding tig can be done easily and quickly.
This review is about item#05588536.
I bought it for terminal replacement of the battery welder. It is an exchange for the insulation rubber has decayed.
5
From Japan
On 2013-05-01 20:41:34
I think it's good.
This review is about item#05588536.