Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Welder Joint

Welder Joint WJ500

5.00 (3)
Item.#
05588545
Mfr.#
WJ500
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Specification
Wire connection system (with bolt connections)
Weight (g)
310
Welding Current (A)
500
Length (mm)
125
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Construction of welding machine
5
From Japan
On 2017-03-26 19:11:14
It's handy to build working environment because we procured welding machine body.
This review is about item#5588536.
Tig side of the tig multifunction machine
5
From Japan
On 2013-09-27 07:52:26
Switching of hand welding tig can be done easily and quickly.
This review is about item#05588536.
I bought it for terminal replacement of the battery welder. It is an exchange for the insulation rubber has decayed.
5
From Japan
On 2013-05-01 20:41:34
I think it's good.
This review is about item#05588536.