Buy more than* S$200* and get FREE SHIPPING

  • Truck Rubber Rope
  • Truck Rubber Rope
  • Truck Rubber Rope

Truck Rubber Rope W20mmx40m

4.32 (65)
Item.#
05589368
Mfr.#
W20mmx40m
Package Qty.
1Roll(40m)
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* Since the playback tube is raw material there is a variation in the finished size.?* Rubber Do not use under high temperature environment of 60 degrees or more because it is combustible material.?* The tensile when it is very dangerous to expire.?Make , * Since the playback tube is raw material there is a variation in the finished size.?* Rubber Do not use under high temperature environment of 60 degrees or more because it is combustible material.?* The tensile when it is very dangerous to expire.?Make sure that there are no people in the tensile direction.?* Do not use other than its intended purpose.?* Oils, chemicals, please do not touch the organic solvent.?Rubber rope the additive that is included in the nature on the rubber because it uses recycled rubber (oil, dyes, etc.) causes, there is a possibility that the color transfer to the loading platform.?Since no longer take if you transfer color, and refrain from use of worring
Length (m)
40
Width (mm)
20
Purpose
Binding material, sheet curing., Binding material, sheet curing.
Thickness (mm)
About 1.5-3
Material
Tire tube
Customer Reviews
5 star 34
4 star 21
3 star 8
2 star 1
1 star 1
Review Rating: 4.32
65 Customer Reviews
The reviews are automatic translation.
Promotion rubber for seat hanging
4
From Japan
On 2018-04-04 05:01:22
Although the length is sufficient, I wonder if there is more rubber thickness ... Because rubber will run out well at this time
This review is about item#05589368.
Light truck seat
3
From Japan
On 2018-03-17 14:09:58
Although it seems to be easy to use, I think that durability will be in the future.
This review is about item#5589368.
Track seat
5
From Japan
On 2018-03-02 14:50:19
I used rubber for other seats so far, but the price is also cheap, so I can adjust it to your preferred length, so I like it recently. I think that it is a good product.
This review is about item#5589368.
Used for seat rubber
5
From Japan
On 2018-02-28 14:42:30
Repeat for the second time. Because it is 40 m, you can use it without worrying about it. Although durability is not bad, it does not mean it can not cut forever.
This review is about item#5589368.
When turning and binding the top load with a 6 wheel car for carrying luggage such as supermarket.
5
From Japan
On 2018-02-06 16:26:59
I crimped to W hook on both tips (monotaro brand), and I spin it by the top luggage of the car and use it so that the balance of the luggage does not collapse from the top when moving. It is safe, safe and convenient because it can respond to the amount and size of luggage, of course, it can be used repeatedly.
This review is about item#5589368.
truck
5
From Japan
On 2018-01-19 10:12:04
I will repeat. I plan to use it regularly as I will use it in the future.
This review is about item#5589368.
Tracksheet
5
From Japan
On 2018-01-16 09:27:36
I always use it for the truck seat rubber. I think that it will degrade slightly, but this product is also good for price.
This review is about item#5589368.
truck
5
From Japan
On 2017-12-13 19:13:03
It is twice the length of the home center and the same price, the quality was the same.
This review is about item#5589368.
Replacing the rubber of the seat
5
From Japan
On 2017-11-23 18:02:32
Since it can cut the length freely, it is used everywhere I am doing it.
This review is about item#5589368.
truck
2
From Japan
On 2017-11-20 17:35:04
I have bought that it has become a circle until now. It is weak a little elongation when using this time.
This review is about item#5589368.