Buy more than* S$200* and get FREE SHIPPING

  • Truck Rubber Rope
  • Truck Rubber Rope
  • Truck Rubber Rope

Truck Rubber Rope W15mmx10m

4.36 (44)
Item.#
05589377
Mfr.#
W15mmx10m
Package Qty.
1PC
Ship pack of
1
8.13 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Length (m)
10
Width (mm)
15
Caution
* Since the playback tube is raw material there is a variation in the finished size.?* Rubber Do not use under high temperature environment of 60 degrees or more because it is combustible material.?* The tensile when it is very dangerous to expire.?Make , * Since the playback tube is raw material there is a variation in the finished size.?* Rubber Do not use under high temperature environment of 60 degrees or more because it is combustible material.?* The tensile when it is very dangerous to expire.?Make sure that there are no people in the tensile direction.?* Do not use other than its intended purpose.?* Oils, chemicals, please do not touch the organic solvent.?Rubber rope the additive that is included in the nature on the rubber because it uses recycled rubber (oil, dyes, etc.) causes, there is a possibility that the color transfer to the loading platform.?Since no longer take if you transfer color, and refrain from use of worring
Thickness (mm)
About 1.5-3
Material
Tire tube
Purpose
Binding material, sheet curing., Binding material, sheet curing.
Customer Reviews
5 star 26
4 star 10
3 star 6
2 star 2
1 star 0
Review Rating: 4.36
44 Customer Reviews
The reviews are automatic translation.
The bicycle of rope and track rope
5
From Japan
On 2017-01-14 18:50:55
Bicycle of rope, I wanted, I bought normally rope was purchased because the rope was also just wanted to stop the end of the hood of the high thing and track. We use to fully measure the length.
This review is about item#20148616.
Use in fixation of the body cover.
5
From Japan
On 2017-01-05 21:41:44
Purchased in that made in Japan. After may be stretched condition looks durable.
This review is about item#20148625.
Fixed time of delivery of the cover
5
From Japan
On 2017-01-05 18:56:46
There is a thick, has firm is made of rubber. You could use a long period of time.
This review is about item#5589404.
Garbage collection boxes on the cover stop of city
5
From Japan
On 2016-12-19 16:19:47
It was bought by another (the more expensive product) for replenishment without proper goods and quite inexpensive. I think that was found a good available route because you will also be required after one to two years. Use care only to get in the public money is exactly the equivalent. Capable of length adjustment, such as a shorter width than the trouser belt "buckle", I think we have quite a demand if there is a bracket.
This review is about item#20148625.
Truck hood and sheet for fixing
5
From Japan
On 2016-12-17 10:24:43
Amount than neighboring home improvement the price may be. But can not be helped is used degradation, feel deterioration is gradual than others.
Sheet to be used for light tiger
4
From Japan
On 2016-11-30 10:47:04
I'm happy if you are able to sell a lot a little more amount cheaper because the products that recycle the tube. Place in the commodity of now, we are satisfied.
This review is about item#5589395.
For the fixing of the truck bed for the hood
4
From Japan
On 2016-11-28 15:29:06
Conventionally, it had been purchased at home centers. The width is the same in 30mm, but the thickness of the rubber is thin thing of home improvement, it has cut well. Products purchased this time there is a thick, is likely to be used with confidence.
This review is about item#20148643.
In sheet
5
From Japan
On 2016-11-20 01:35:34
This is okay. Aging of the deterioration is unavoidable and long-lasting fine.
This review is about item#05589377.
Bed sheet stop light tiger
2
From Japan
On 2016-11-17 11:46:04
Certainly cheap I I SANAE cut been cracking noticeable in two to three months. Outdoors while also direct sunlight also have to park a light tiger in a location that rain does not hit as well (too much), but I do not also stretched so much tension. Because I also made a little more thick, where I want to on the material with the at least one year.
This review is about item#20148616.
For bed sheet installation
4
From Japan
On 2016-10-31 14:39:48
For agriculture uses a light tiger. We bought select a robust likely to type in order to fix the bed sheet. Thing, but we are certainly firm and durable, I will need a quite a force at the time of attaching the sheet is removed because of the width. Goods are strong have firmly. It seems long used.
This review is about item#5589377.