Buy more than* S$200* and get FREE SHIPPING

  • Truck Rubber Rope
  • Truck Rubber Rope
  • Truck Rubber Rope

Truck Rubber Rope W17mmx15m

4.44 (62)
Item.#
05589386
Mfr.#
W17mmx15m
Package Qty.
1PC
Ship pack of
1
12.29 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Length (m)
15
Width (mm)
17
Caution
* Since the playback tube is raw material there is a variation in the finished size.?* Rubber Do not use under high temperature environment of 60 degrees or more because it is combustible material.?* The tensile when it is very dangerous to expire.?Make , * Since the playback tube is raw material there is a variation in the finished size.?* Rubber Do not use under high temperature environment of 60 degrees or more because it is combustible material.?* The tensile when it is very dangerous to expire.?Make sure that there are no people in the tensile direction.?* Do not use other than its intended purpose.?* Oils, chemicals, please do not touch the organic solvent.?Rubber rope the additive that is included in the nature on the rubber because it uses recycled rubber (oil, dyes, etc.) causes, there is a possibility that the color transfer to the loading platform.?Since no longer take if you transfer color, and refrain from use of worring
Thickness (mm)
About 1.5-3
Material
Tire tube
Purpose
Binding material, sheet curing., Binding material, sheet curing.
Customer Reviews
5 star 40
4 star 13
3 star 6
2 star 2
1 star 1
Review Rating: 4.44
62 Customer Reviews
The reviews are automatic translation.
Holo and seed of dump
5
From Japan
On 2017-08-28 20:23:04
I was worried because the thickness was written as about 1.5 - 3 mm, but it was the same as the one I used before, there was only a thick part like a part of the place.
This review is about item#5589404.
Used in a band of light truck seat.
5
From Japan
On 2017-08-17 14:34:14
It seems to be cheap, firm making! After that, it is durable.
This review is about item#20148625.
Used in a band of light truck seat.
5
From Japan
On 2017-08-12 16:55:33
I think that the band of the light truck seat is quite good. After that, Is it durable?
This review is about item#20148625.
To the seat of the carrier
5
From Japan
On 2017-08-10 19:42:45
Rubber is firmly stretched because it is thick a little. The growth is also satisfactory well.
This review is about item#5589404.
It is used for the curing and covering of baggage when carrying out by truck.
4
From Japan
On 2017-07-11 11:52:31
It is cheaper than the home center, so I plan to purchase it continuously.
This review is about item#20148643.
Used for truck seat
5
From Japan
On 2017-06-30 12:07:44
It is also optimal for strength and cospar. Since you can cut the length freely, you can use any location.
This review is about item#5589404.
Load tightening operation
5
From Japan
On 2017-05-08 09:16:13
Although I bought it at the home center, I am saved because I can bring things unchanged.
This review is about item#20148643.
When wrapping a large curtain, pulling it
5
From Japan
On 2017-04-26 16:56:44
It is easy to use for cheap price. I think for the moment that there is no problem with quality.
This review is about item#20148616.
Rubber repair of truck seat
5
From Japan
On 2017-04-06 10:31:55
It's quite inexpensive and there is nothing quite right. This is good. Convenient because it can be replaced immediately when it is torn if you stack it on a truck
This review is about item#5589386.
Used in flat car seat
5
From Japan
On 2017-03-18 15:15:11
The extensibility is exactly good, the seat firmly stretches, it is easy to handle.
This review is about item#5589404.