Buy more than* S$200* and get FREE SHIPPING

  • Truck Rubber Rope
  • Truck Rubber Rope
  • Truck Rubber Rope

Truck Rubber Rope W19mmx20m

4.38 (80)
Item.#
05589395
Mfr.#
W19mmx20m
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
20
Width (mm)
19
Caution
* Since the playback tube is raw material there is a variation in the finished size.?* Rubber Do not use under high temperature environment of 60 degrees or more because it is combustible material.?* The tensile when it is very dangerous to expire.?Make , * Since the playback tube is raw material there is a variation in the finished size.?* Rubber Do not use under high temperature environment of 60 degrees or more because it is combustible material.?* The tensile when it is very dangerous to expire.?Make sure that there are no people in the tensile direction.?* Do not use other than its intended purpose.?* Oils, chemicals, please do not touch the organic solvent.?Rubber rope the additive that is included in the nature on the rubber because it uses recycled rubber (oil, dyes, etc.) causes, there is a possibility that the color transfer to the loading platform.?Since no longer take if you transfer color, and refrain from use of worring
Thickness (mm)
About 1.5-3
Material
Tire tube
Purpose
Binding material, sheet curing., Binding material, sheet curing.
Customer Reviews
5 star 48
4 star 18
3 star 11
2 star 2
1 star 1
Review Rating: 4.38
80 Customer Reviews
The reviews are automatic translation.
For light tiger sheet
4
From Japan
On 2018-04-11 21:31:54
Rubber width seems to well well extend well. How much is deterioration? I will see the state.
This review is about item#5589377.
Used for the hood of light tiger
5
From Japan
On 2018-04-10 16:24:10
It was long enough and the remainder was used to prevent wind in front of the rain I am surprised at the cheap but I am satisfied However, I am concerned about the corresponding years
This review is about item#5589395.
Used for stopping light trucks
5
From Japan
On 2018-04-06 15:27:51
Although it is just rubber, some things are hard and difficult to use I bought it here for the first time this time but the elongation was good and the usability was good
This review is about item#20148616.
Light truck seat
3
From Japan
On 2018-04-01 22:10:01
Since it will be expired when it is old, it is used for sequential updating.
This review is about item#5589377.
Blue sheet roofing
5
From Japan
On 2018-03-23 14:47:54
I stretched it with blue sheets as a substitute for the roof. It is cheap, durable and adequate.
This review is about item#20148616.
When stopping the truck seat
5
From Japan
On 2018-03-14 14:49:36
It can be used because it can be cut with the length you want to use and it can be used.
This review is about item#5589404.
For fixing the light tiger's seat
5
From Japan
On 2018-01-27 08:35:45
We are satisfied with both flexibility and thickness as requested.
This review is about item#05589377.
2 Tight rack seat fixation
3
From Japan
On 2018-01-13 13:22:32
I can use it without problems. When rubber gets damaged, I think I will purchase again.
This review is about item#5589386.
When binding the mat.
3
From Japan
On 2018-01-03 09:57:35
I am using it because it is cheaper than a nearby home center. Rubber is also nice.
This review is about item#20148643.
For loading a truck
4
From Japan
On 2017-12-21 17:03:56
There are some thickness of rubber, and price is also cheap so we are generally satisfied. I also want to expect durability.
This review is about item#5589377.