Buy more than* S$200* and get FREE SHIPPING

  • Truck Rubber Rope
  • Truck Rubber Rope
  • Truck Rubber Rope

Truck Rubber Rope W19mmx40m

4.36 (74)
Item.#
05589404
Mfr.#
W19mmx40m
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
About 1.5-3
Material
Tire tube
Caution
* Since the playback tube is raw material there is a variation in the finished size.?* Rubber Do not use under high temperature environment of 60 degrees or more because it is combustible material.?* The tensile when it is very dangerous to expire.?Make , * Since the playback tube is raw material there is a variation in the finished size.?* Rubber Do not use under high temperature environment of 60 degrees or more because it is combustible material.?* The tensile when it is very dangerous to expire.?Make sure that there are no people in the tensile direction.?* Do not use other than its intended purpose.?* Oils, chemicals, please do not touch the organic solvent.?Rubber rope the additive that is included in the nature on the rubber because it uses recycled rubber (oil, dyes, etc.) causes, there is a possibility that the color transfer to the loading platform.?Since no longer take if you transfer color, and refrain from use of worring
Width (mm)
19
Length (m)
40
Purpose
Binding material, sheet curing., Binding material, sheet curing.
Customer Reviews
5 star 44
4 star 17
3 star 10
2 star 2
1 star 1
Review Rating: 4.36
74 Customer Reviews
The reviews are automatic translation.
For fixing the light tiger's seat
5
From Japan
On 2018-01-27 08:35:45
We are satisfied with both flexibility and thickness as requested.
This review is about item#05589377.
2 Tight rack seat fixation
3
From Japan
On 2018-01-13 13:22:32
I can use it without problems. When rubber gets damaged, I think I will purchase again.
This review is about item#5589386.
When binding the mat.
3
From Japan
On 2018-01-03 09:57:35
I am using it because it is cheaper than a nearby home center. Rubber is also nice.
This review is about item#20148643.
For loading a truck
4
From Japan
On 2017-12-21 17:03:56
There are some thickness of rubber, and price is also cheap so we are generally satisfied. I also want to expect durability.
This review is about item#5589377.
Light tiger
5
From Japan
On 2017-12-20 19:12:41
Smells less, there is also rubber thickness and it is solid. High quality
This review is about item#20148616.
Blue Seat Fastening
4
From Japan
On 2017-11-18 19:52:26
I fix it through the eyelet. It will degrade in a year and it will expire, but it is enough to have it.
This review is about item#5589404.
Damaged rubber due to deterioration of the track seat
5
From Japan
On 2017-11-02 17:28:22
Since the purchased rubber rope is an elongated item, it is possible to cut the length arbitrarily, so it was very easy to use as it was able to be used according to the size of the package.
This review is about item#5589386.
Tension of the truck seat
4
From Japan
On 2017-10-28 13:03:32
It cuts immediately with one season use, but it cuts it to the size of your choice and uses it.
This review is about item#20148625.
Seat fixing
3
From Japan
On 2017-10-22 10:56:58
Light tiger sheet purchased with reference to writing that rubber included is weak. I'm glad I could purchase it at the same time.
This review is about item#5589377.
For agriculture
4
From Japan
On 2017-10-13 17:59:54
On a cheap price · Quality · Usability There was not any problem in particular.
This review is about item#20148634.