Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Truck Rubber Rope
  • Truck Rubber Rope
  • Truck Rubber Rope

Truck Rubber Rope W17mmx30

3.94 (32)
Item.#
05589413
Mfr.#
W17mmx30
Package Qty.
1Bag(5PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fold Diameter (mm)
300
Width (mm)
17
Caution
* Since the playback tube is raw material there is a variation in the finished size.?* Rubber Do not use under high temperature environment of 60 degrees or more because it is combustible material.?* The tensile when it is very dangerous to expire.?Make , * Since the playback tube is raw material there is a variation in the finished size.?* Rubber Do not use under high temperature environment of 60 degrees or more because it is combustible material.?* The tensile when it is very dangerous to expire.?Make sure that there are no people in the tensile direction.?* Do not use other than its intended purpose.?* Oils, chemicals, please do not touch the organic solvent.?Rubber rope the additive that is included in the nature on the rubber because it uses recycled rubber (oil, dyes, etc.) causes, there is a possibility that the color transfer to the loading platform.?Since no longer take if you transfer color, and refrain from use of worring
Thickness (mm)
About 1.5-3
Material
Tire tube
Customer Reviews
5 star 13
4 star 11
3 star 3
2 star 3
1 star 2
Review Rating: 3.94
32 Customer Reviews
The reviews are automatic translation.
I use it for the seat of the truck.
4
From Japan
On 2018-05-03 14:55:48
Where I thought it was expensive that I used before I found this item. For now I am using without question.
This review is about item#20148695.
Prevention of collapse of light tiger
5
From Japan
On 2018-04-10 16:27:21
I bought a light tiger with a canopy so I bought it to prevent collapse and I have not used it yet so I do not understand but I think that it is enough for light things. A heavy object would need a rope
This review is about item#5589422.
Repair boots in boots, bundles of miscellaneous boards etc.
4
From Japan
On 2018-03-10 20:38:38
I thought that growth was a bit more soft. Also, trying to use it was a little broader one.
This review is about item#5589413.
Seat of the carrier
4
From Japan
On 2018-03-01 14:36:03
It was cheap because it is recycled rubber I was firm. Since it is still in use, is it durable? but
This review is about item#20148686.
Mounting of truck bed seat
5
From Japan
On 2018-02-13 17:32:01
I have been using it ever before. It retains elasticity and is not easily deteriorated.
This review is about item#20148686.
Truck seat
1
From Japan
On 2018-02-03 20:02:06
Items with a fold diameter of only 20 cm have arrived and will not be used at all.
This review is about item#20148652.
Light tiger's deck locking
5
From Japan
On 2018-02-02 23:18:36
The lengths were disagreeable, but everyone had a reasonable thickness, it was strong and various lengths were returned and it was convenient to use.
This review is about item#5589422.
I'm stopping the seat of the truck
5
From Japan
On 2017-12-04 15:57:49
It is the optimum length and wall thickness for sheet fastening. There was some irregularity in the width, but there is no problem.
This review is about item#20148652.
maintenance
3
From Japan
On 2017-08-17 10:19:24
I use it satisfactorily with well-made items. I will also purchase it.
This review is about item#5589422.
For track sheets
5
From Japan
On 2017-07-12 17:54:53
It is Ripi. It was a good deal like last time. I think that it is good because the number is also well included.
This review is about item#20148668.