Buy more than* S$200* and get FREE SHIPPING

  • Truck Rubber Rope
  • Truck Rubber Rope
  • Truck Rubber Rope

Truck Rubber Rope W17mmx60-90

3.92 (25)
Item.#
05589422
Mfr.#
W17mmx60-90
Package Qty.
1Bag(5PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fold Diameter (mm)
600-900
Width (mm)
17
Caution
* Since the playback tube is raw material there is a variation in the finished size.?* Rubber Do not use under high temperature environment of 60 degrees or more because it is combustible material.?* The tensile when it is very dangerous to expire.?Make , * Since the playback tube is raw material there is a variation in the finished size.?* Rubber Do not use under high temperature environment of 60 degrees or more because it is combustible material.?* The tensile when it is very dangerous to expire.?Make sure that there are no people in the tensile direction.?* Do not use other than its intended purpose.?* Oils, chemicals, please do not touch the organic solvent.?Rubber rope the additive that is included in the nature on the rubber because it uses recycled rubber (oil, dyes, etc.) causes, there is a possibility that the color transfer to the loading platform.?Since no longer take if you transfer color, and refrain from use of worring
Thickness (mm)
About 1.5-3
Material
Tire tube
Customer Reviews
5 star 10
4 star 8
3 star 3
2 star 3
1 star 1
Review Rating: 3.92
25 Customer Reviews
The reviews are automatic translation.
I'm stopping the seat of the truck
5
From Japan
On 2017-12-04 15:57:49
It is the optimum length and wall thickness for sheet fastening. There was some irregularity in the width, but there is no problem.
This review is about item#20148652.
maintenance
3
From Japan
On 2017-08-17 10:19:24
I use it satisfactorily with well-made items. I will also purchase it.
This review is about item#5589422.
For track sheets
5
From Japan
On 2017-07-12 17:54:53
It is Ripi. It was a good deal like last time. I think that it is good because the number is also well included.
This review is about item#20148668.
For seats
2
From Japan
On 2017-06-29 19:32:20
It would be great if there were no thickness variations. It may be cheaper in price?
This review is about item#20148695.
Stationary veneer fixing
4
From Japan
On 2017-05-31 11:51:26
Use a plywood board so that it does not fall over. I wish had a slightly larger size. I thought that I could cut it quickly, but it was quite a thing.
This review is about item#20148695.
Flat sheet of truck
5
From Japan
On 2016-11-09 16:24:54
It was inexpensive and easy to use size.
This review is about item#20148668.
light truck
2
From Japan
On 2016-10-30 20:09:09
I knew it after buying it, but in order to use it with a light tiger, the length was short. I wish I had thought about kitchen before purchasing · · ·. The price itself is cheap, so I do not care much, but checking before purchasing is necessary.
This review is about item#5589422.
When putting a seat on a truck
4
From Japan
On 2016-08-31 11:48:12
Until now, I used a tube of a tire, but I am satisfied that I can use it very easily. And how long will it last?
This review is about item#20148677.
Curtain stop of the top of the truck
1
From Japan
On 2016-07-26 17:08:33
I did not have a week to run away. Things that can not cut other products can not cut after one year
This review is about item#05589413.
Unity at the time of transport
3
From Japan
On 2016-06-30 19:46:55
Because it is made of rubber, it is safe to slip and securely secure. I think that it is good because rubber quality is also solid, but I do not know how many years it will have. As for me it is ok if you bring it for three years from the price.
This review is about item#05589413.