Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insert
  • Insert
  • Insert

Insert SPCH53TR-R

Item.#
05589516
Mfr.#
SPCH53TR-R
Package Qty.
1Box(10PC)
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Conventional Manufacturer Model Number
SPCH53TR-R
Inscribed Circle Diameter (phi mm)
15.875
Tolerance
+/-0.075
Holes With/Whithout
Without
Material
A30N
Relief Angle (degree)
11
Cutting Blade Length (mm)
15.875
Thickness (mm)
4.76
Shape
90-degree squareuare
Breaker
For corner cutting of steel, cast iron, stainless steel.