Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SPIRAL TAP  ( GENERAL HOMO  PROCESSING) (EX-H-SFT)
  • SPIRAL TAP  ( GENERAL HOMO  PROCESSING) (EX-H-SFT)
  • SPIRAL TAP  ( GENERAL HOMO  PROCESSING) (EX-H-SFT)

SPIRAL TAP ( GENERAL HOMO PROCESSING) (EX-H-SFT) EX-H-SFT OH2 M24x1.5

by OSG
5.00 (2)
Item.#
05591677
Mfr.#
EX-H-SFT OH2 M24x1.5
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Pricision
OH2
Surface Processing
Homo processing
Number of Flutes
4
2014 TRUSCO Published Page
1-0261
Angle Length Lk (mm)
18
TRUSCO Part Number
201-4629
Lower Neck Part L1 (mm)
66
Work Material
Low carbon steel, medium carbon steel, cast steel, thermoplastics
Helix Angle (Degree)
35
Shank Diameter d (phi mm)
19
Overall Length L (mm)
120
Screw Diameter
M24
Pitch (mm)
1.5
Angle Width K (mm)
15
Screw Length Lc (mm)
45
Material
High vanadium HSS (high speed steel) HSSE
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Create a rack
5
From Japan
On 2017-04-21 15:21:22
You do not have to go to Akihabara to pick up the type at 2/3 of Akihabara's price
This review is about item#6621106.
SS 400 material, used for grooving (roughing)
5
From Japan
On 2014-09-02 13:58:19
I am satisfied with smooth cutting.
This review is about item#06621377.