Buy more than* S$200* and get FREE SHIPPING

  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)

EX Gold drill ( for stainless and mild steel stub) (EX-SUS-GDS) EX-SUS-GDS 6.7

by OSG
5.00 (1)
Item.#
05595064
Mfr.#
EX-SUS-GDS 6.7
Package Qty.
1PC
Ship pack of
1
27.11 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Tolerance
h8
Groove Length FL (mm)
31
Blade Diameter D (phi mm)
6.7
TRUSCO Part Number
217-8460
Material
High vanadium HSS (high speed steel) HSSE
Pricision
h7
Helix Angle (Degree)
35 to 40
Shank Diameter d (phi mm)
8
Overall Length L (mm)
75
2014 TRUSCO Published Page
1-0122
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Of aluminum deburring
5
From Japan
On 2014-04-14 22:17:48
I was using the same from before, but I bought a new one because Tsukai few years sharpness has become worse. Sharpness may be, I think that it is enough if with a few years at this price.
This review is about item#05595073.