Buy more than* S$200* and get FREE SHIPPING

  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)

EX Gold drill ( for stainless and mild steel stub) (EX-SUS-GDS) EX-SUS-GDS 8.7

by OSG
5.00 (2)
Item.#
05595265
Mfr.#
EX-SUS-GDS 8.7
Package Qty.
1PC
Ship pack of
1
36.04 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Tolerance
h8
Groove Length FL (mm)
40
Blade Diameter D (phi mm)
8.7
TRUSCO Part Number
217-8958
Material
High vanadium HSS (high speed steel) HSSE
Pricision
h7
Helix Angle (Degree)
35 to 40
Shank Diameter d (phi mm)
10
Overall Length L (mm)
90
2014 TRUSCO Published Page
1-0122
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Retainer production of milling
5
From Japan
On 2016-11-18 09:50:18
It was purchased for under drilling of M10 blind screw. Because well there is no deformation of the hole in the sharpness preeminent bite, tapping after is it was very easy.
This review is about item#5595247.
sus304 drilling
5
From Japan
On 2016-06-12 15:39:30
sus304 is a considerably harder material than the other sus material, lack of normal soon blade when working with a drill, can not be through the material, was able to penetrate the material little by little while applying if EX drilling fluid. In this case, it is essential to apply a working fluid. Titanium also try to work in the future.
This review is about item#05595195.