|
EX Gold drill ( for stainless and mild steel stub) (EX-SUS-GDS) EX-SUS-GDS 10.0
(1)
- Item.#
- 05595396
- Mfr.#
- EX-SUS-GDS 10.0
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Surface Processing
- TiN coating
- Tolerance
- h8
- Groove Length FL (mm)
- 43
- Blade Diameter D (phi mm)
- 10
- TRUSCO Part Number
- 217-9105
- Pricision
- h7
- Helix Angle (Degree)
- 35 - 40
- Shank Diameter d (phi mm)
- 10
- Overall Length L (mm)
- 93
- Material
- Vanadium high speed steel HSSE (high speed steel)
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Milling Hole Machining
From Japan
On 2012-06-05 18:50:37
No burning, hole surface accuracy is good.
Customers Who Bought This Item Also Bought