Buy more than* S$200* and get FREE SHIPPING

  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)

EX Gold drill ( for stainless and mild steel stub) (EX-SUS-GDS) EX-SUS-GDS 10.3

by OSG
5.00 (1)
Item.#
05595423
Mfr.#
EX-SUS-GDS 10.3
Package Qty.
1PC
Ship pack of
1
53.00 SGD
ADD TO CART
Shipped after 2017-02-22
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Tolerance
h8
Shank Diameter d (phi mm)
12
Overall Length L (mm)
100
Helix Angle (Degree)
35 - 40
Pricision
h7
Groove Length FL (mm)
43
Blade Diameter D (phi mm)
10.3
TRUSCO Part Number
217-9130
Material
Vanadium high speed steel HSSE (high speed steel)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Milling hole drilling
5
From Japan
On 2012-06-05 18:50:37
Baking without any, it may be hole surface accuracy.
This review is about item#05595441.