Buy more than* S$200* and get FREE SHIPPING

  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)

EX Gold drill ( for stainless and mild steel stub) (EX-SUS-GDS) EX-SUS-GDS 12.2

by OSG
Item.#
05595615
Mfr.#
EX-SUS-GDS 12.2
Package Qty.
1PC
Ship pack of
1
78.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Groove Length FL (mm)
51
Surface Processing
TiN coating
Overall Length L (mm)
108
2014 TRUSCO Published Page
1-0122
Blade Diameter D (phi mm)
12.2
Material
High vanadium HSS (high speed steel) HSSE
Shank Diameter d (phi mm)
12
Pricision
h7
Tolerance
h8
Helix Angle (Degree)
35 to 40
TRUSCO Part Number
217-9326