|
EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type ) EX-SUS-GDR 3.7
(1)
- Item.#
- 05595877
- Mfr.#
- EX-SUS-GDR 3.7
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Surface Processing
- TiN coating
- Point Angle (Degree)
- 130
- Overall Length L (mm)
- 71
- Groove Length FL (mm)
- 39
- Blade Diameter D (phi mm)
- 3.7
- Pricision
- h7
- Tolerance
- h8
- Helix Angle (Degree)
- 35 - 40
- Shank Diameter d (phi mm)
- 4
- Material
- High vanadium HSS (high speed steel) HSSE
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
0 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Drilling in CNC lathe
From Japan
On 2010-11-01 21:01:12
Please allow me to understand the cutting conditions.
Customers Who Bought This Item Also Bought