Buy more than* S$200* and get FREE SHIPPING

  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )

EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type ) EX-SUS-GDR 6.0

by OSG
5.00 (1)
Item.#
05596105
Mfr.#
EX-SUS-GDR 6.0
Package Qty.
1PC
Ship pack of
1
23.44 SGD
ADD TO CART
Shipped after 2017-02-24
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Point Angle (Degree)
120
Helix Angle (Degree)
35 - 40
Shank Diameter d (phi mm)
6
Overall Length L (mm)
101
Material
Vanadium high speed steel HSSE (high speed steel)
Pricision
h7
Tolerance
h8
Groove Length FL (mm)
57
Blade Diameter D (phi mm)
6
TRUSCO Part Number
217-6289
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
SUS304 drilling
5
From Japan
On 2014-09-11 14:33:56
It may brush of chips out of the accuracy of the hole
This review is about item#05596105.