Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )

EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type ) EX-SUS-GDR 7.3

by OSG
Item.#
05596236
Mfr.#
EX-SUS-GDR 7.3
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
8
Pricision
h7
Tolerance
h8
TRUSCO Part Number
217-6416
Helix Angle (Degree)
35 to 40
Blade Diameter D (phi mm)
7.3
Surface Processing
TiN coating
Point Angle (Degree)
120
Overall Length L (mm)
113
2014 TRUSCO Published Page
1-0121
Groove Length FL (mm)
69
Material
High vanadium HSS (high speed steel) HSSE