Buy more than* S$200* and get FREE SHIPPING

  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )

EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type ) EX-SUS-GDR 7.8

by OSG
Item.#
05596281
Mfr.#
EX-SUS-GDR 7.8
Package Qty.
1PC
Ship pack of
1
31.89 SGD
ADD TO CART
Shipped after 2017-10-20
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
8
Pricision
h7
Tolerance
h8
Helix Angle (Degree)
35 to 40
Blade Diameter D (phi mm)
7.8
TRUSCO Part Number
217-6467
Surface Processing
TiN coating
Point Angle (Degree)
120
2014 TRUSCO Published Page
1-0121
Groove Length FL (mm)
75
Overall Length L (mm)
119
Material
High vanadium HSS (high speed steel) HSSE