Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )

EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type ) EX-SUS-GDR 7.9

by OSG
Item.#
05596297
Mfr.#
EX-SUS-GDR 7.9
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
8
Pricision
h7
Tolerance
h8
2014 TRUSCO Published Page
1-0121
Groove Length FL (mm)
75
Overall Length L (mm)
119
Surface Processing
TiN coating
Point Angle (Degree)
120
TRUSCO Part Number
217-6475
Helix Angle (Degree)
35 to 40
Blade Diameter D (phi mm)
7.9
Material
High vanadium HSS (high speed steel) HSSE