Buy more than* S$200* and get FREE SHIPPING

  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )

EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type ) EX-SUS-GDR 10.4

by OSG
Item.#
05596543
Mfr.#
EX-SUS-GDR 10.4
Package Qty.
1PC
Ship pack of
1
59.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Point Angle (Degree)
120
Groove Length FL (mm)
87
Blade Diameter D (phi mm)
10.4
TRUSCO Part Number
217-6726
Helix Angle (Degree)
35 to 40
Pricision
h7
Tolerance
h8
Shank Diameter d (phi mm)
12
Overall Length L (mm)
144
2014 TRUSCO Published Page
1-0121
Material
High vanadium HSS (high speed steel) HSSE