|
EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type ) EX-SUS-GDR 10.6
- Item.#
- 05596561
- Mfr.#
- EX-SUS-GDR 10.6
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Surface Processing
- TiN coating
- Point Angle (Degree)
- 120
- 2014 TRUSCO Published Page
- 1-0121
- Groove Length FL (mm)
- 87
- Blade Diameter D (phi mm)
- 10.6
- TRUSCO Part Number
- 217-6742
- Pricision
- h7
- Tolerance
- h8
- Helix Angle (Degree)
- 35 to 40
- Shank Diameter d (phi mm)
- 12
- Overall Length L (mm)
- 144
- Material
- High vanadium HSS (high speed steel) HSSE
|
Customers Who Viewed This Item Also Viewed