Buy more than* S$200* and get FREE SHIPPING

  • Reading Drills (NC-LDS)
  • Reading Drills (NC-LDS)
  • Reading Drills (NC-LDS)

Reading Drills (NC-LDS) NC-LDS 4x90

by OSG
4.00 (1)
Item.#
05596823
Mfr.#
NC-LDS 4x90
Package Qty.
1PC
Ship pack of
1
13.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
20
Overall Length L (mm)
54
Material
High-speed-steel (HSS)
Tip Angle Tolerance (degree)
90+/-1
Shank Diameter d (phi mm)
4
Under Tap Hole Minimum Diameter (mm)
1.3 Shows a minimum value when performing the chamfered hole.
Pricision
h7
Point Angle (Degree)
90
TRUSCO Part Number
217-7005
Groove Length FL (mm)
15
Blade Diameter D (phi mm)
4
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
chamfer
4
From Japan
On 2014-07-08 23:28:45
Chamfering work in No-milling machine is now very easy! I hope over the leading drill!
This review is about item#05596884.