Buy more than* S$200* and get FREE SHIPPING

  • Reading Drills (NC-LDS)
  • Reading Drills (NC-LDS)
  • Reading Drills (NC-LDS)

Reading Drills (NC-LDS) NC-LDS 8x90

by OSG
4.50 (4)
Item.#
05596841
Mfr.#
NC-LDS 8x90
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tip Angle Tolerance (degree)
90+/-1
Pricision
h7
Shank Diameter d (phi mm)
8
Overall Length L (mm)
81
TRUSCO Part Number
217-7021
Under Tap Hole Minimum Diameter (mm)
1.6 Shows a minimum value when performing the chamfered hole.
Helix Angle (Degree)
20
Point Angle (Degree)
90
Blade Diameter D (phi mm)
8
Material
High-speed-steel (HSS)
Groove Length FL (mm)
26
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Chamfering with letter milling and lettering
4
From Japan
On 2017-09-14 18:16:34
I am using it for processing aluminum material. I use it without any problem. I think that it is cheap and good. "
This review is about item#5596841.
Center of small parts access
5
From Japan
On 2017-06-08 09:54:58
Aluminum alloy and brass are many and hard material is unknown, but it is good not to run well and run away.
This review is about item#5596814.
Positioned choking work
5
From Japan
On 2017-04-04 15:53:36
When using it with a general-purpose milling machine, it feels easy to position because it is a step like a conventional center drill.
This review is about item#5596814.
chamfer
4
From Japan
On 2014-07-08 23:28:45
No ~ The chamfering work with the milling machine became very easy! It is good - a leading drill!
This review is about item#05596884.