Buy more than* S$200* and get FREE SHIPPING

  • Reading Drills (NC-LDS)
  • Reading Drills (NC-LDS)
  • Reading Drills (NC-LDS)

Reading Drills (NC-LDS) NC-LDS 16x90

by OSG
4.00 (1)
Item.#
05596875
Mfr.#
NC-LDS 16x90
Package Qty.
1PC
Ship pack of
1
56.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
20
Overall Length L (mm)
118
Material
HSS (high speed steel) HSS
2014 TRUSCO Published Page
1-0364
Groove Length FL (mm)
41
Blade Diameter D (phi mm)
16
Pricision
h7
Point Angle (Degree)
90
TRUSCO Part Number
217-7056
Tip Angle Tolerance (degree)
90+/-1
Shank Diameter d (phi mm)
16
Under Tap Hole Minimum Diameter (mm)
I indicates the minimum value of the pilot hole in the case of performing 3 chamfering.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
chamfer
4
From Japan
On 2014-07-08 23:28:45
Chamfering work in No-milling machine is now very easy! I hope over the leading drill!
This review is about item#05596884.