Buy more than* S$200* and get FREE SHIPPING

  • Reading drill (NC-LDS)
  • Reading drill (NC-LDS)
  • Reading drill (NC-LDS)

Reading drill (NC-LDS) NC-LDS 6x120

by OSG
5.00 (1)
Item.#
05596927
Mfr.#
NC-LDS 6x120
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
20
Point Angle (Degree)
120
Material
High-speed-steel (HSS)
Groove Length FL (mm)
20
Blade Diameter D (phi mm)
6
Pricision
h7
TRUSCO Part Number
217-7102
Tip Angle Tolerance (degree)
120+/-2
Shank Diameter d (phi mm)
6
Overall Length L (mm)
72
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use it when there is an obstacle in the vertical direction.
5
From Japan
On 2014-08-26 15:59:57
It is used for chamfering the position of the hole at the position full of the 90 ° rising edge of the inner face.
This review is about item#05596927.